

€68.64/ pieceexcl. VAT
€83.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | BSPT |
Thread size | 3/8 in |
Pitch inner thread | 19 in |
DIN standard | ISO 2284 C |
Material | HSS |
Total length | 75 mm |
Thread Length | 21 mm |
Square head | 10 mm |