DORMER

DORMER HSS machine tap with RC thread ISO 2284 C uncoated 1.5xD, blind and through holes BSPT 1X11 TPI

  • ERIKS:23102730
  • Manufacturer:7320760099445
Image 1
HSS machine tap for Rc thread ISO 2284 form C bright finish straight flutes for 1.5xD blind and through holes in cast iron and copper
Save to list

€242.40/ pieceexcl. VAT

€293.30incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
BSPT
Thread size
1 in
Pitch inner thread
11 in
DIN standard
ISO 2284 C
Material
HSS
Total length
109 mm
Thread Length
33 mm
Shaft Diameter
25 mm
Square head
20 mm