DORMER

DORMER HSS machine tap with RC thread ISO 2284 C uncoated 1.5xD, blind and through holes BSPT 1/4X19 TPI

  • ERIKS:23102796
  • Manufacturer:7320760099483
Image 1
HSS machine tap for Rc thread ISO 2284 form C bright finish straight flutes for 1.5xD blind and through holes in cast iron and copper
Save to list

€46.16/ pieceexcl. VAT

€55.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
BSPT
Thread size
1/4 in
Pitch inner thread
19 in
DIN standard
ISO 2284 C
Material
HSS
Total length
67 mm
Thread Length
19 mm
Shaft Diameter
10 mm
Square head
8 mm