DORMER

DORMER HSS machine tap with PG thread DIN 40432 uncoated 1.5xD, blind and through holes PG 7X20 TPI

  • ERIKS:23102818
  • Manufacturer:7320760086681
Image 1
HSS machine tap for PG thread DIN 40432 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys and composites thermosetting plastics
Save to list

€58.08/ pieceexcl. VAT

€70.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
PG
Thread Size
7
Pitch inner thread
20 in
DIN standard
40432
Material
HSS
Total length
70 mm
Thread Length
22 mm
Shaft Diameter
9 mm
Square head
7 mm