

€122.40/ pieceexcl. VAT
€148.10incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | PG |
Thread Size | 16 |
Pitch inner thread | 18 in |
DIN standard | 40432 |
Material | HSS |
Total length | 80 mm |
Thread Length | 22 mm |
Shaft Diameter | 18 mm |