DORMER

DORMER HSS machine tap with PG thread DIN 40432 uncoated 1.5xD, blind and through holes PG 13X18 TPI

  • ERIKS:23101431
  • Manufacturer:7320760138878
Image 1
E243 Pg13.5No2 Hss Pg Straight Flute Tap Din 40432
Save to list

€91.20/ pieceexcl. VAT

€110.35incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
PG
Thread Size
13
Pitch inner thread
18 in
DIN standard
40432
Material
HSS
Total length
80 mm
Thread Length
22 mm
Shaft Diameter
16 mm
Square head
12 mm