

€289.60/ pieceexcl. VAT
€350.42incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | NPT |
Thread size | 3/4 in |
Pitch inner thread | 14 in |
DIN standard | ANSI B94.9 C |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 105 mm |
Thread Length | 35 mm |
Shaft Diameter | 23 mm |