DORMER

DORMER HSS machine tap with NPT thread ANSI B94.9 C uncoated 1.5xD, blind holes NPT 1/8X27 TPI

  • ERIKS:11652011
  • Manufacturer:7320760099889
Image 1
HSS machine tap for NPT thread to ANSI B94.9 form C bright finish straight flutes for 1.5xD blind holes in steel <850 N/mm²
Save to list

€34.56/ pieceexcl. VAT

€41.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
NPT
Thread size
1/8 in
Pitch inner thread
27 in
DIN standard
ANSI B94.9 C
Material
HSS
Suitable for blind holes
Yes
Total length
70 mm
Thread Length
19 mm