

€56.32/ pieceexcl. VAT
€68.15incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 89 mm |
Thread Length | 22 mm |
Shaft Diameter | 9 mm |