

€18.44/ pieceexcl. VAT
€22.31incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | BSW |
Thread size | 5/16 in |
Pitch inner thread | 18 in |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 72 mm |
Thread Length | 16 mm |
Shaft Diameter | 8 mm |