

€50.88/ pieceexcl. VAT
€61.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | BSW |
Thread size | 3/16 in |
Pitch inner thread | 24 in |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 58 mm |
Thread Length | 11 mm |
Shaft Diameter | 5 mm |
Square head | 4 mm |