DORMER

DORMER HSS machine tap with BSW thread ISO 529 C uncoated 1.5xD, blind and through holes BSW 1/2X12 TPI

  • ERIKS:11681304
  • Manufacturer:7320760098608
Image 1
HSS machine tap for BSW thread ISO 529 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€29.40/ pieceexcl. VAT

€35.57incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
BSW
Thread size
1/2 in
Pitch inner thread
12 in
DIN standard
ISO 529 C
Material
HSS
Total length
89 mm
Thread Length
22 mm
Shaft Diameter
9 mm