

€23.28/ pieceexcl. VAT
€28.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | BSW |
Thread size | 1/4 in |
Pitch inner thread | 20 in |
DIN standard | ISO 529 C |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 66 mm |
Thread Length | 13 mm |
Square head | 5 mm |