

€29.92/ pieceexcl. VAT
€36.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | BSW |
Thread size | 3/8 in |
Pitch inner thread | 16 in |
DIN standard | ISO 529 B |
Material | HSS |
Total length | 80 mm |
Thread Length | 18 mm |
Shaft Diameter | 10 mm |
Square head | 8 mm |