

€14.12/ pieceexcl. VAT
€17.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 72 mm |
Thread Length | 16 mm |
Shaft Diameter | 8 mm |