

€12.20/ pieceexcl. VAT
€14.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch inner thread | 1 mm |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 66 mm |
Thread Length | 13 mm |
Square head | 5 mm |