DORMER

DORMER HSS machine tap for metric thread ISO 529 C uncoated 1.5xD, blind and through holes M6X1

  • ERIKS:11680760
  • Manufacturer:7320760094815
Image 1
HSS machine tap for metric thread ISO 529 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
6
Pitch inner thread
1 mm
DIN standard
ISO 529 C
Material
HSS
Total length
66 mm
Thread Length
13 mm
Square head
5 mm