

€37.08/ pieceexcl. VAT
€44.87incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 58 mm |
Thread Length | 11 mm |
Shaft Diameter | 5 mm |
Square head | 4 mm |