

€12.52/ pieceexcl. VAT
€15.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 48 mm |