

€185.60/ pieceexcl. VAT
€224.58incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 36 |
Pitch inner thread | 4 mm |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 162 mm |
Thread Length | 47 mm |
Shaft Diameter | 25 mm |
Square head | 20 mm |