DORMER

DORMER HSS machine tap for metric thread ISO 529 C uncoated 1.5xD, blind and through holes M24X3

  • ERIKS:11680675
  • Manufacturer:7320760094341
Image 1
HSS machine tap for metric thread ISO 529 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€74.24/ pieceexcl. VAT

€89.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
24
Pitch inner thread
3 mm
DIN standard
ISO 529 C
Material
HSS
Total length
130 mm
Thread Length
35 mm
Shaft Diameter
18 mm
Square head
14 mm