

€49.68/ pieceexcl. VAT
€60.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 18 |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 112 mm |
Thread Length | 29 mm |
Shaft Diameter | 14 mm |