

€34.16/ pieceexcl. VAT
€41.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch inner thread | 2 mm |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 102 mm |
Thread Length | 24 mm |
Square head | 10 mm |