DORMER

DORMER HSS machine tap for metric thread ISO 529 C uncoated 1.5xD, blind and through holes M16X2

  • ERIKS:11680631
  • Manufacturer:7320760094105
Image 1
HSS Straight Flute Metric Coarse Thread Tap to ISO529. For tapping of through or blind holes.
Save to list

€34.16/ pieceexcl. VAT

€41.33incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
16
Pitch inner thread
2 mm
DIN standard
ISO 529 C
Material
HSS
Total length
102 mm
Thread Length
24 mm
Square head
10 mm