DORMER

DORMER HSS machine tap for metric thread ISO 529 C uncoated 1.5xD, blind and through holes M11X1.5

  • ERIKS:23101468
  • Manufacturer:7320760094013
Image 1
HSS machine tap for metric thread ISO 529 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€30.80/ pieceexcl. VAT

€37.27incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
11
DIN standard
ISO 529 C
Material
HSS
Total length
85 mm
Thread Length
19 mm
Shaft Diameter
8 mm