

€37.72/ pieceexcl. VAT
€45.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 1.6 |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 41 mm |
Thread Length | 8 mm |
Square head | 2 mm |