

€207.20/ pieceexcl. VAT
€250.71incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric fine |
Thread size metric (M..) | 30 |
Pitch inner thread | 2 mm |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 138 mm |
Thread Length | 41 mm |
Shaft Diameter | 20 mm |
Square head | 16 mm |