

€113.60/ pieceexcl. VAT
€137.46incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric fine |
Thread size metric (M..) | 25 |
DIN standard | ISO 529 C |
Material | HSS |
Total length | 130 mm |
Thread Length | 35 mm |
Shaft Diameter | 18 mm |
Square head | 14 mm |