

€27.64/ pieceexcl. VAT
€33.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | G (BSP) |
Thread size | 1/4 in |
Pitch inner thread | 19 in |
DIN standard | ISO 2284 C |
Material | HSS |
Total length | 67 mm |
Thread Length | 19 mm |
Shaft Diameter | 10 mm |
Square head | 8 mm |