






€47.32/ pieceexcl. VAT
€57.26incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G125 |
Type | Counterbore |
Size | M 10 f |
Bore diameter | 0.7087 in |
Bore diameter | 18 mm |
Countersink diameter | 0.7087 in |
Countersink diameter | 18 mm |
Shaft Diameter | 12.5 mm |
Shaft Diameter | 0.4921 in |
Shaft length | 22 mm |
Total length | 3.937 in |
Total length | 100 mm |
Head length | 22 mm |
Number of cutting blades | 3 |
Cutting material | HSS |