






€22.68/ pieceexcl. VAT
€27.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G125 |
Type | Counterbore |
Size | M 5 t |
Bore diameter | 0.3937 in |
Bore diameter | 10 mm |
Countersink diameter | 0.3937 in |
Countersink diameter | 10 mm |
Shaft Diameter | 8 mm |
Shaft Diameter | 0.315 in |
Shaft length | 18 mm |
Total length | 3.1496 in |
Total length | 80 mm |
Head length | 18 mm |
Number of cutting blades | 3 |
Cutting material | HSS |