

€39.06/ pieceexcl. VAT
€47.26incl. VAT
Sold per: 5Min. order: 5
15 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 12.5 mm |
Cutting length | 101 mm |
Total length | 151 mm |
Holding system | Cylindrical |
Cutting direction | Left |
DIN standard | 338 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 135 ° |
Material | HSS |