

€4.11/ pieceexcl. VAT
€4.97incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 1.5 mm |
Cutting length | 18 mm |
Total length | 40 mm |
Holding system | Cylindrical |
Cutting direction | Left |
DIN standard | 338 |
Type | Twist drill |
Coating | Steam tempered |
Material | HSS |