

€5.05/ pieceexcl. VAT
€6.11incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 4 mm |
Cutting length | 43 mm |
Total length | 75 mm |
Holding system | Cylindrical |
Cutting direction | Left |
DIN standard | 338 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |