

€3.82/ pieceexcl. VAT
€4.62incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 3 mm |
Cutting length | 33 mm |
Total length | 61 mm |
Holding system | Cylindrical |
Cutting direction | Left |
DIN standard | 338 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |