

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 4 mm |
Cutting length | 25 mm |
Total length | 56 mm |
Holding system | Cylindrical |
DIN standard | 8037 |
Type | Twist drill |
Coating | Bright/steam tempered |
Point angle | 118 ° |
Material | Hard metal |