






€33.48/ pieceexcl. VAT
€40.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B100 |
Type | Hand Reamer |
Working length | 1.2205 in |
Working length | 31 mm |
Total length | 2.4409 in |
Total length | 62 mm |
Shaft Diameter | 0.1181 in |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Steel |
With cooling channel | No |