






€132.00/ pieceexcl. VAT
€159.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B100 |
Type | Hand Reamer |
Working length | 4.2126 in |
Working length | 107 mm |
Total length | 8.4646 in |
Total length | 215 mm |
Shaft Diameter | 0.8661 in |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Steel |
With cooling channel | No |