

€62.56/ pieceexcl. VAT
€75.70incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNF |
Thread size | 3/8 in |
Pitch inner thread | 24 in |
DIN standard | 2181 C |
Material | HSS |
Total length | 63 mm |
Thread Length | 16 mm |
Shaft Diameter | 7 mm |