DORMER

DORMER HSS hand tap with UNC thread DIN 352 C uncoated 1.5xD, blind and through holes UNC 3/8X16 TPI

  • ERIKS:11652093
  • Manufacturer:7320760082478
Image 1
HSS handtap for UNC thread DIN 352 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€88.00/ pieceexcl. VAT

€106.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
UNC
Thread size
3/8 in
Pitch inner thread
16 in
DIN standard
352 C
Material
HSS
Total length
70 mm
Thread Length
22 mm
Shaft Diameter
7 mm