

€61.04/ pieceexcl. VAT
€73.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread Size | 10 |
Pitch inner thread | 24 in |
DIN standard | 352 C |
Material | HSS |
Total length | 50 mm |
Thread Length | 14 mm |
Shaft Diameter | 6 mm |