

€63.60/ pieceexcl. VAT
€76.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread size | 1/4 in |
Pitch inner thread | 20 in |
DIN standard | 352 C |
Material | HSS |
Total length | 56 mm |
Thread Length | 17 mm |
Shaft Diameter | 6 mm |