

€84.80/ pieceexcl. VAT
€102.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 9 |
DIN standard | 352 C |
Material | HSS |
Total length | 63 mm |
Thread Length | 20 mm |
Shaft Diameter | 7 mm |