DORMER

DORMER HSS hand tap for metric thread DIN 352 C uncoated 1.5xD, blind and through holes M3X0.5

  • ERIKS:23100866
  • Manufacturer:7320760079072
Image 1
HSS handtap for metric threads DIN 352 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€34.84/ pieceexcl. VAT

€42.16incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
3
DIN standard
352 C
Material
HSS
Total length
40 mm
Thread Length
10 mm