DORMER

DORMER HSS hand tap for metric thread DIN 352 C uncoated 1.5xD, blind and through holes M30X3.5

  • ERIKS:23101008
  • Manufacturer:7320760079140
Image 1
HSS handtap for metric threads DIN 352 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€376.80/ pieceexcl. VAT

€455.93incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
30
DIN standard
352 C
Material
HSS
Total length
125 mm
Thread Length
45 mm
Shaft Diameter
22 mm
Square head
18 mm