

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 24 |
Pitch inner thread | 3 mm |
DIN standard | 352 C |
Material | HSS |
Total length | 110 mm |
Thread Length | 38 mm |
Shaft Diameter | 18 mm |