DORMER

DORMER HSS hand tap for metric thread DIN 352 C uncoated 1.5xD, blind and through holes M12X1.75

  • ERIKS:11679443
  • Manufacturer:7320760078600
Image 1
HSS handtap for metric threads DIN 352 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list
Not available in webshop
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
12
DIN standard
352 C
Material
HSS
Total length
75 mm
Thread Length
25 mm
Shaft Diameter
9 mm
Square head
7 mm