DORMER

DORMER HSS hand tap for metric-fine thread DIN 2181 C uncoated 1.5xD, blind and through holes MF14X1.5

  • ERIKS:23101056
  • Manufacturer:7320760080504
Image 1
HSS handtap for metric fine thread DIN 2181 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€63.60/ pieceexcl. VAT

€76.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric fine
Thread size metric (M..)
14
DIN standard
2181 C
Material
HSS
Total length
70 mm
Thread Length
16 mm
Shaft Diameter
11 mm
Square head
9 mm