

€53.68/ pieceexcl. VAT
€64.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric fine |
Thread size metric (M..) | 10 |
DIN standard | 2181 C |
Material | HSS |
Total length | 70 mm |
Thread Length | 22 mm |
Shaft Diameter | 7 mm |