

€132.00/ pieceexcl. VAT
€159.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | G (BSP) |
Thread size | 5/8 in |
Pitch inner thread | 14 in |
DIN standard | 5969 C |
Material | HSS |
Total length | 80 mm |
Thread Length | 22 mm |
Shaft Diameter | 18 mm |